Shop All Fuel Additives
This Product is Discontinued
Diesel Mechanic In A Bottle
Diesel Complete Fuel Supplement, 8oz. (Discontinued)
Mfr # 3-008-9
Zoro # G8530042
This Product is Discontinued
Key Features
- Size 8 oz
- Flash Point (F) Greater Than 141 Degrees
- For Use With Diesel/Bio-Diesel Blends
- Color Clear
- Appearance Tan Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diesel Mechanic In A Bottle
- MFR # 3-008-9
- Zoro # G8530042
- UPC # 856202002539
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 8 oz |
Size/Net Weight | 0.56 lb |
Container Size | 8 fl oz |
Description
Diesel System Cleaner, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Ready to Use, Boiling Point 387 Degrees F, Color Clear, Standards ASTM D130, ASTM D7688, ASTM D976, ASTM E1064, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Corrosion Inhibitors
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.