Shop All Handheld Work Lights
Diehard
450-Lumen Folding Rechargeable COB LED Flex Work Light
Mfr # 41-6643
Zoro # G010029524
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diehard
- MFR # 41-6643
- Zoro # G010029524
- UPC # 35355466430
- Country of Origin China
- Category Handheld Work Lights
Description
When you're dealing with a time-sensitive' labor-intensive job' adequate lighting is crucial. When you have a convenient folding work light' you can take this critical illumination with you to any area of your workspace. This DieHard Folding Portable Work Light offers 4 different light settings for you to work with' including floodlight' spotlight' low spotlight' and low floodlight. The modes operate at 450 lumens' 160 lumens' 40 lumens' and 5 lumens respectively. Press down the dimmable switch to go between high and low settings. This folding work light is manufactured out of durable materials complete with a strong magnetic base that allows you to easily stand it upright on metal surfaces. It has a water-resistant IPX4 rating that prevents it from being damaged by any moisture' prolonging its life. This tool has undergone a 3.2 ft. drop test' ensuring that it can withstand rough and tumble construction environments. Inside is a 2'000 mAh Li-Ion battery that can be recharged using the included charging cable. It takes only 4 hours to charge before being able to be used for approximately 5 hours. Since the battery is built in' you won't have to worry about carrying extra batteries with you to the job site. The light is also able to be folded up' so you can more comfortably tote it to and fro. Storing it is simple as well since this high-quality work light can be tucked away with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 6-Pack (SP34230-6PK)
- ELCO LIGHTING 4 Square LED Baffle Insert" (EL44127W)
- ILC Replacement for Light Bulb / Lamp 100a21 250v replacement light bulb lamp (100A21 250V LIGHT BULB / LAMP)
- ECCO SAFETY GROUP WORKLAMP 5LED SQUARE FLOOD CAMO, 12-24VDC W/CHARGER (EW2461-CAMO)
- MAKITA 18V LXT® LED Flashlight (DML801)
- K-TOOL INTERNATIONAL Handheld Rechargeable Work Light, 200-700 Lu (KTIXD52848)
- LUMAPRO Rechargeable Hand Lamp, LED, 6VDC, 3W (52YK80)
- SWANSON TOOL 5000 Lumens, LED Bluetooth and Outlet Socket (986BT)
- MILWAUKEE TOOL M12 Stick Light (2351-20)
- ASTRO PNEUMATIC RECHARGEABLE LED SLIM LIGHT W/TOP FLASH (AO65SL)
- Diehard Handheld Work Lights