Shop All Handheld Flashlights
Diehard
270-Lumen Aluminum Twist-Focus Flashlight
Mfr # 41-6647
Zoro # G710029510
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diehard
- MFR # 41-6647
- Zoro # G710029510
- UPC # 35355466478
- Country of Origin China
- Category Handheld Flashlights
Description
This DieHard 270-Lumen Flashlight is made with pro-grade' durable anodized aluminum construction and has a premium fit and finish. It features a precision spot-to-flood twist-focus system' which allows you to adjust the beam width to suit your needs. The heavy-duty' true-grip design provides a comfortable and secure hold while the pocket clip allows you to easily carry the light with you. The flashlight is impact- and water-resistant' and the rubber-booted tail-cap switches make it easy to use in any condition. It has a switch sequence of high/low/strobe/off and a run time of up to 3 hours and 15 minutes on high and 6 hours on low. The beam has a range of up to 328 ft. 100 m. This rugged flashlight uses 2 AA alkaline batteries' which are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Nickel Cadmium, 7.2V, 1.4A/HR. (ELB0701N)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/ECO)
- ILC Replacement for Keystone Technologies 120tp replacement light bulb lamp (120TP KEYSTONE TECHNOLOGIES)
- ILC Replacement for Furnlite Fc-950 replacement light bulb lamp (FC-950 FURNLITE)
- DIEHARD 600-Lumen Twist Focus Flashlight (41-6121)
- DIEHARD 1,000-Lumen Twist Focus Flashlight (41-6122)
- DIEHARD Dorcy Series Twist Flashlight, AA Battery, Alkaline Battery, LED Lamp, 2400 Lumens Lumens, Flood Beam (41-6124)
- DIEHARD 1,700-Lumen Twist Focus Flashlight (41-6123)
- NITECORE Red Green Blue IR Signal and Safety Light (NU06-MI)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68786)
- Diehard Handheld Flashlights