Shop All Dry Erase Boards
Didax
Write-On/Wipe-Off Ten-Frame Mats, PK20
Mfr # DD-211441-2
Zoro # G2878866
product price: $32.85
/pk 20, $1.64/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-3
- Recommended Age 5-9 Years
- Includes 20 mats
- Color White with Black Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Didax
- MFR # DD-211441-2
- Zoro # G2878866
- UPC # 194629083015
- Country of Origin Taiwan, Province of China
- Category Dry Erase Boards
Details
Recommended Grade | Grade K-3 |
Recommended Age | 5-9 Years |
Includes | 20 mats |
Color | White with Black Print |
Description
Tough, flexible plastic mat has ten frame and number bond outline on one side and two ten frames on reverse. For use with dry-erase markers. Mats measure 9" x 12". Each pack has 10 mats. Sold as a 2 packs for 20 mats total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- ADAMS MFG Adams® Sales Order Book, 3-Part, Carbonless, 4-3/16" X 7-3/16", 50 Sets/Pad (TC4705)
- PRISMACOLOR ARTGUM Non-Abrasive Eraser, PK12 (73030)
- SOLAR GROUP Mailbox Flag Repl Kit (RF000R06)
- GHENT Reversible Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Stand, 36 x 48, White Surface (ARM1M143)
- MOORECO 48"x72" Magnetic Glass Whiteboard, Gloss, Board Color: White (83845)
- QUARTET 18"x24" Melamine Whiteboard, Gloss (7551)
- UNIVERSAL Dry-Erase Board, 11.75"x8.75", White, PK6 (UNV43910)
- LUXOR 40"x60" Magnetic Glass Whiteboard (WGB6040M)
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame (HSM246)
- UNIVERSAL Universal® Recycled Cubicle Dry Erase Board, Plastic Frame, 15-7/8"W x 12-7/8"H, White Melamine (UNV08165)
- Didax Dry Erase Boards