Shop All Books
Didax
Write-On/Wipe-Off Fraction Number Line Mat, 9inW x 12inL, PK10
Mfr # 211769W
Zoro # G7545468
product price: $16.15
/pk 10, $1.61/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White with Black Print
- Recommended Grade Grade 3-5
- Material Paper, Plastic
- Recommended Age 8-11 Years
- Includes set of 10 mats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White with Black Print |
Recommended Grade | Grade 3-5 |
Material | Paper, Plastic |
Recommended Age | 8-11 Years |
Includes | set of 10 mats |
Description
Each mat features three number lines marked in 16ths, 10ths, and 12ths on one side and three open number lines on the other. Mats are 9" x 12" and made of durable flexible plastic. For use with dry-erase markers. Set of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCHIDA OF AMERICA Uchida of America UCH300-6C DecoColor Broad Point Set 6 Piece (UCH300-6C)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 100ft (WL-ED-PSC-050-100)
- EPSON T126120S, 126, DURABrite Ultra High-Yield (T126120-S)
- DIDAX Didax Desktop Place Value Card, PK10 (211498W)
- DIDAX Place Value Flip Stand (211884)
- SIEVEKING The National Locksmith Guide Safe Lock Manipulation Book (SVK-SL-MNP-BOOK)
- GALLOPADE Primary Sources Pack, Native Americans (PSPNAT)
- EDUPRESS Main Idea Practice Cards, Levels 3.5-5.0 (TCR63066)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- SIMON & SCHUSTER From the Mixed-up Files of Mrs. Basil E. Frankweiler, Children's Book (9780689711817)
- Didax Books