Shop All Toys & Games
Didax
Write-On/Wipe-Off Fraction Mats, PK10
Mfr # 211584W
Zoro # G7560956
$14.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8-11 Years
- Color White with Black Print
- Recommended Grade Grade 3-5
- Includes 10 mats
- Material Paper, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211584W
- Zoro # G7560956
- UPC # 706406116252
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Age | 8-11 Years |
Color | White with Black Print |
Recommended Grade | Grade 3-5 |
Includes | 10 mats |
Material | Paper, Plastic |
Description
Have students illustrate equivalent fractions or show addition and subtraction of fractions with these heavy vinyl mats (9" x 12"). Use with or without standard fraction pieces; each mat has fraction circles and an open number line on one side and fraction squares and an open number line on the other. Set of 10. Grades 3-4.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Card Reel with Belt Clip, 30" Extension, Black (BAU68824)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 36 x 24 - Melamine (695462)
- POST-IT Note, Post-It, 3"X5", Yellow, PK12 (655YW)
- NOVUS Stapler, 50 Capacity, 2-5/8 in. Throat D (020-1673)
- DIDAX Rekenrek - 20 Bead, Group Set (211256)
- DIDAX Tactile Sandpaper Numerals 0-20 (211211)
- DIDAX Magnetic Fraction Number Line (211024W)
- DIDAX The Algebra Game: Quadratic Equations Basic (211754)
- DIDAX Base Ten Blocks Small-Group Set, 161 Pieces (211738)
- DIDAX UNIFIX® Cube Set, 1000 pcs (2-BKA)
- HASBRO SUPER SOAKER TORRNT (HSBF3889)
- Didax Toys & Games