Shop All Toys & Games
Didax
Write-and-Wipe Coordinate Mats, PK10
Mfr # 211448
Zoro # G1425187
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Grade Grade 1-5
- Recommended Age 6-11 Years
- Color White with Black Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211448
- Zoro # G1425187
- UPC # 706406114487
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Includes | 10 coordinate mats |
Material | Plastic |
Recommended Grade | Grade 1-5 |
Recommended Age | 6-11 Years |
Color | White with Black Print |
Description
X and Y axes on centimeter grid lines are printed on tough flexible plastic for use with dry-erase markers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- BAUMGARTENS Magnetic Label Tape, White (BAU66151)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", With White Block (4WR69)
- DIDAX Jumbo Alphabet Unifix® Cubes (211265)
- DIDAX Giant Two-Color Counters (211226)
- DIDAX One Hundred Bead Rekenrek Group Set (211370)
- DIDAX Base Ten Blocks Small-Group Set, 161 Pieces (211738)
- DIDAX Chunks Word Building Game (195-15)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- Didax Toys & Games