Shop All Toys & Games
Didax
Working with Base Ten Blocks Resource Book
Mfr # 211017
Zoro # G301243202
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material paper
- Color white
- Recommended Grade Grade 1-6
- Recommended Age Teacher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Didax
- MFR # 211017
- Zoro # G301243202
- UPC # 706406119123
- Country of Origin United States
- Category Toys & Games
Details
Material | paper |
Color | white |
Includes | 1 Book |
Recommended Grade | Grade 1-6 |
Recommended Age | Teacher |
Description
This comprehensive resource includes games and activities to help students develop an understanding of place value using base ten blocks. Students also explore 2-, 3- and 4-digit whole numbers and decimals, skip counting by 10s and 100s, regrouping and more. Reproducible pages are included to support the activities in the book. 104 pages. Grades 1-6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Presstex Storage Hook Data Binders, Light Blue (ACC54122)
- SANFORD Sanford Uni Paint Marker, Oil-Based, Medium, Black Ink (63601)
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- WOOSTER Wooster R216-6 6 in. Mini-Koter High-Capacity Yarn Roller; Pack of 10 (71497189561)
- DIDAX Unifix® Math Manipulative Kit (211896)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- DIDAX Didax DD-195181 Cvc Spelling Board Games (DD-195181)
- DIDAX Unifix® Reading Early Phonics Kit (211277W)
- DIDAX Bullies, Victims & Bystanders Board Game (500042)
- DIDAX Rekenrek - 20 Bead, Group Set (211256)
- SCHLEICH CHVL DE SEL FRNCS FOL 3in. (13957)
- Didax Toys & Games