Shop All Toys & Games
Didax
Volume Measurement Dominoes
Mfr # 211244
Zoro # G400936517
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Domino Set
- Recommended Grade Grade 4-6
- Recommended Age 10-11 years
- Material Foam
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Didax
- MFR # 211244
- Zoro # G400936517
- UPC # 706406117914
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 Domino Set |
Recommended Grade | Grade 4-6 |
Recommended Age | 10-11 years |
Material | Foam |
Color | Multi |
Description
Our foam dominoes give students a fun way to practice and reinforce key math concepts. This game includes two sets of 24 color-coded dominoes (48 total pieces); each set is ideal for up to four players. Instructions included. Made of durable foam (3" x 1.5").
Finding the volume of a solid figure is much more interesting with dominoes! In one set players use formulas to match the written notation of volume to diagrams labeled with dimensions. In the second set players use spatial reasoning to match diagrams of centimeter cubes to the written notation of volume.
Finding the volume of a solid figure is much more interesting with dominoes! In one set players use formulas to match the written notation of volume to diagrams labeled with dimensions. In the second set players use spatial reasoning to match diagrams of centimeter cubes to the written notation of volume.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Box, Moving/Storage, Medium, PK8 (0062801)
- BEST-RITE 48"x96" Magnetic Porcelain Whiteboard (2R2AH)
- INNOVERA Reman Yellow Toner, For Brother TN223 (TN223Y), 1,300 Page-Yield (IVRTN223Y)
- HONEYWELL Honeywell Shredder (9306)
- DIDAX Giant Two-Color Counters (211226)
- DIDAX Unifix® Math Manipulative Kit (211896)
- DIDAX UNIFIX® Cube Set, 1000 pcs (2-BKA)
- DIDAX Tactile Sandpaper Uppercase Letters (210830)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- DIDAX Chunks Word Building Game (195-15)
- WONKAWOO WonkaWoo 4072 Sand Digger with Wheels (4072)
- Didax Toys & Games