Shop All Toys & Games
Didax
Unifix® Reading Phonics Kit
Mfr # 211278W
Zoro # G7544034
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Paper
- Recommended Age 5-6 Years
- Recommended Grade Grade 1-2
- Includes 90 cvc unifix cubes, 180 unifix blends cubes, activity books, word building cards
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211278W
- Zoro # G7544034
- UPC # 706406118645
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Paper |
Recommended Age | 5-6 Years |
Recommended Grade | Grade 1-2 |
Includes | 90 cvc unifix cubes, 180 unifix blends cubes, activity books, word building cards |
Color | Multi |
Description
Give early readers hands-on foundational skills practice with this set of Unfix CVC and Blends letter cubes along with a comprehensive activity book and card set. Set includes 180 CVC Cubes and 90 Blend cubes as well as Phonics Activities book and Phonics Word Building Cards. Ideal for small-group or station work. Includes enough materials for 2-3 students. Grades 1-2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB STAPLE COAXL WH 1/4""CD25 (PSW-1650T)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVLG11BE)
- SMARTMAX My First Vehicles, Magnetic Vehicle Building Set (SMX 226US)
- AVERY reg Economy View Binder, White, 4PK (AVE05806BD)
- DIDAX Student Clocks, 5in, PK6 (211550W)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- DIDAX Giant Two-Color Counters (211226)
- DIDAX Bullies, Victims & Bystanders Board Game (500042)
- DIDAX Base Ten Blocks Small-Group Set, 161 Pieces (211738)
- DIDAX Chunks Word Building Game (195-15)
- GOLIATH Dino Crunch Game (30658)
- Didax Toys & Games