Shop All Toys & Games
Didax
Unifix® Reading Early Phonics Kit
Mfr # 211277W
Zoro # G7561297
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Paper
- Color Multi
- Recommended Grade Grade K
- Includes 90 cvc unifix cubes, 180 unifix blends cubes, activity books, word building cards
- Recommended Age 4-5 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211277W
- Zoro # G7561297
- UPC # 706406118614
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Paper |
Color | Multi |
Recommended Grade | Grade K |
Includes | 90 cvc unifix cubes, 180 unifix blends cubes, activity books, word building cards |
Recommended Age | 4-5 Years |
Description
Build foundational reading skills with this multi-sensory phonemic awareness kit. Using Unifix CVC cubes, kit includes activity book and cards to provide targeted practice for alphabet and early phonics concepts. Set includes 90 CVC cubes as well as Early Phonics Activities book and Early Phonics Word Building Cards. Ideal for small-group or station work. Includes enough materials for 2-3 students. Kindergarten.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 10 x 10 x 10 Cube Cardboard Corrugated Boxes (BS101010)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- ZORO SELECT 24" x 14" Open Poly Bags, 2 mil, Clear (5DGY6)
- GENERAL Standard Paper Lunch Bags, 5.13" x 10.38", Kraft, PK1200 (LB24LAJ)
- DIDAX UNIFIX® Cube Set, 1000 pcs (2-BKA)
- DIDAX Unifix 1-120 Number Line (211504)
- DIDAX Bullies, Victims & Bystanders Board Game (500042)
- DIDAX Base Ten Blocks Small-Group Set, 161 Pieces (211738)
- DIDAX Unifix® Math Manipulative Kit (211896)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- Didax Toys & Games