Shop All Toys & Games
Didax
Unifix® Magnetic Ten-Frame Set
Mfr # 211037
Zoro # G401243317
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic, Magnet
- Recommended Age 5-7 years
- Recommended Grade Grade K-2
- Includes 1 Ten-Frame Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Didax
- MFR # 211037
- Zoro # G401243317
- UPC # 706406115224
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Assorted |
Material | Plastic, Magnet |
Recommended Age | 5-7 years |
Recommended Grade | Grade K-2 |
Includes | 1 Ten-Frame Set |
Description
Demonstrate operation skills with large magnetic ten-frames! Practice ten-frames using your whiteboard with these large magnetic ten-frames. Great for modeling operation skills such as addition and subtraction as a group. Set includes four frames (12" x 5"), 20 Unifix magnets in two colors, and teaching notes with CCSS alignment. Packaged in clear hanging bag with header card. Grades K-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- CANON Cartridge 126 Black Toner 2.1K YLD (3483B001)
- ZORO SELECT Double Wall Boxes, 12 1/2" x 12 1/2" x 15", Kraft, 15/Bundle (22XM06)
- YELLOW DOOR Uppercase Alphabet Pebbles, Set of 26 (YUS1009)
- DIDAX Magnetic Fraction Number Line (211024W)
- DIDAX UNIFIX® Cube Set, 1000 pcs (2-BKA)
- DIDAX Place Value Safari Game (2-867)
- DIDAX Didax DD-195181 Cvc Spelling Board Games (DD-195181)
- DIDAX One Hundred Bead Rekenrek Group Set (211370)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- MELISSA & DOUG Slice and Bake Cookie Set - Wooden Play Food (4074)
- Didax Toys & Games