Shop All Toys & Games
Didax
UNIFIX® Cube Set, 500 pcs
Mfr # 2-21
Zoro # G5631377
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Dark Blue, Light Blue, Yellow, Green, Orange, Maroon, Brown, Black, White
- Recommended Age 4-11 Years
- Material plastic
- Recommended Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 2-21
- Zoro # G5631377
- UPC # 706406100039
- Country of Origin India
- Category Toys & Games
Details
Color | Red, Dark Blue, Light Blue, Yellow, Green, Orange, Maroon, Brown, Black, White |
Recommended Age | 4-11 Years |
Material | plastic |
Recommended Grade | PK-5 |
Description
Unifix Cubes are perfect for teaching young learners patterns, numeration, operations, place value and early fractions. This package includes 500 cubes in 10 standard colors. Colors include red, dark blue, light blue, yellow, green, orange, maroon, brown, black and white. This is a great set for small groups of students to explore the world of Unifix Cubes, the industry's Gold Standard in math manipulatives.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 118 Yellow Toner Cartridge 2.9K YLD (2659B001)
- XYRON EzLaminator, 5", Laminate Refill Cartridge (624674)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- X-ACTO Bulldog Clips, Jumbo, Nickel-Plated, PK12 (2004LMR)
- DIDAX Unifix® Math Manipulative Kit (211896)
- DIDAX Tactile Sandpaper Uppercase Letters (210830)
- DIDAX Giant Two-Color Counters (211226)
- DIDAX One Hundred Bead Rekenrek Group Set (211370)
- DIDAX Rekenrek - 20 Bead, Group Set (211256)
- DIDAX Ten-Frame Trains Activity Set (22200)
- HOT WHEELS MOTORCYCLE TOY ASST 8+YR (X4221)
- Didax Toys & Games