Shop All Toys & Games
Didax
UNIFIX® Cube Set, 1000 pcs
Mfr # 2-BKA
Zoro # G5628708
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Dark Blue, Light Blue, Yellow, Green, Orange, Maroon, Brown, Black, White
- Recommended Grade PK-5
- Recommended Age 4-11 Years
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Didax
- MFR # 2-BKA
- Zoro # G5628708
- UPC # 706406100060
- Country of Origin India
- Category Toys & Games
Details
Color | Red, Dark Blue, Light Blue, Yellow, Green, Orange, Maroon, Brown, Black, White |
Recommended Grade | PK-5 |
Recommended Age | 4-11 Years |
Material | plastic |
Description
This package includes 1000 cubes in 10 standard colors: red, dark blue, light blue, yellow, green, orange, maroon, brown, black and white.
This is a great classroom-sized set for students to explore the world of Unifix Cubes, the industry's Gold Standard in math manipulatives!
This is a great classroom-sized set for students to explore the world of Unifix Cubes, the industry's Gold Standard in math manipulatives!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 12", Kraft, 25/Bundle (11A767)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (138)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Rd, PK12 (35336)
- DIDAX CVC Spelling Board Game (195-181)
- DIDAX Unifix 1-120 Number Line (211504)
- DIDAX Place Value Safari Game (2-867)
- DIDAX The Algebra Game: Quadratic Equations Basic (211754)
- DIDAX One Hundred Bead Rekenrek Group Set (211370)
- DIDAX Unifix® Math Manipulative Kit (211896)
- CHILDCRAFT Childcraft Replacement Easel Tray; Blue Polypropylene (271480)
- Didax Toys & Games