Shop All Toys & Games
Didax
Student Clocks, 5in, PK6
Mfr # 211550W
Zoro # G7543989
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic
- Recommended Grade Grade 1-3
- Recommended Age 6-8 Years
- Includes 6 clocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211550W
- Zoro # G7543989
- UPC # 706406116092
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Multi |
Material | Plastic |
Recommended Grade | Grade 1-3 |
Recommended Age | 6-8 Years |
Includes | 6 clocks |
Description
The hands of the 12-Hour Student Clock move together on a gear to maintain accurate hour and minute relationships. Ideal for teaching young students the concept of telling time. Measures 5" diameter. Durable plastic. Each set includes 6 clocks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- HOUSE OF DOOLITTLE 20 x 26" Large Print Monthly Wall Calendar, Beige (HOD380)
- POST-IT Dispenser, Pop-Up, 3"X3", Black (WD330BK)
- DIDAX Tactile Sandpaper Uppercase Letters (210830)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- DIDAX Bullies, Victims & Bystanders Board Game (500042)
- DIDAX Base Ten Blocks Small-Group Set, 161 Pieces (211738)
- DIDAX Write-and-Wipe Coordinate Mats, PK10 (211448)
- DIDAX Giant Two-Color Counters (211226)
- TEXAS TOY DISTRIBUTION Model Bricks Bobcat 8 x 8 All Terrain Assault Vehicle Building Brick Kit 161 Piece (751)
- Didax Toys & Games