Shop All Toys & Games
Didax
Rekenrek - 20 Bead, Group Set
Mfr # 211256
Zoro # G5642008
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K-1
- Color Multi
- Material wood, plastic, metal, paper
- Recommended Age 5-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211256
- Zoro # G5642008
- UPC # 706406118089
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | K-1 |
Color | Multi |
Material | wood, plastic, metal, paper |
Recommended Age | 5-7 Years |
Description
Rekenreks are ideal for counting, addition, subtraction, and early place value. Rekenrek helps children to see numbers as groups. This set includes 10 student wooden 20-Bead Rekenreks and a copy of our activity book Working with the Rekenrek.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Waste Toner Container 40K YLD (A4NNWY1)
- AVERY DENNISON Numerical Index Tab-74, 8-1/2 x 11", White, PK25 (01074)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- SIMPAK Sealed Foam Packaging, PK17 (G15x17x1-3mil)
- DIDAX Didax DD-195181 Cvc Spelling Board Games (DD-195181)
- DIDAX The Algebra Game: Quadratic Equations Basic (211754)
- DIDAX UNIFIX® Cubes for Pattern Building, PK240 (2-121)
- DIDAX UNIFIX® CVC Letter Cubes Set, PK90 (2-810)
- DIDAX Place Value Safari Game (2-867)
- DIDAX Ten-Frame Trains Activity Set (22200)
- RCP TRACKS RCP Tracks SETR-C32436-01- 30cm Expansion Kit - 60 Pieces (SETR-C32436-01)
- Didax Toys & Games