Shop All Toys & Games
Didax
PEMDice™ Order of Operations Game
Mfr # 211293
Zoro # G1422737
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 5-12
- Color Red, Black, White
- Material Plastic
- Recommended Age 10-18 Years
- Includes 30 assorted dice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211293
- Zoro # G1422737
- UPC # 706406118737
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 5-12 |
Color | Red, Black, White |
Material | Plastic |
Recommended Age | 10-18 Years |
Includes | 30 assorted dice |
Description
Roll the PEMDice and create equations—just be sure they're correct and follow the mathematical order or operations! Earn points by creating equations that use the most dice. These unique dice feature numbers, fractions, operations, parentheses and equal signs. Game includes 30 unique color-coded PEMDice, activity guide with a variety of game options and shaker. For two students. Grades 5-12.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown (UFS1300015)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 14", Kraft, 20/Bundle (55VH71)
- START INTERNATIONAL Sponge Pressure Rings, PK30 (TDA080P271)
- VIBRA-TITE Tamper Detection Marker, Orange (20211)
- DIDAX Social Skills Board Game (500063)
- DIDAX Unifix® Reading Phonics Kit (211278W)
- DIDAX Place Value Safari Game (2-867)
- DIDAX Ten-Frame Trains Activity Set (22200)
- DIDAX Jumbo Alphabet Unifix® Cubes (211265)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- TOY TIME Toy Time Recreational Poker Set, 500 Chips and Case (797092DOE)
- Didax Toys & Games