Shop All Toys & Games
Didax
One Hundred Bead Rekenrek Group Set
Mfr # 211370
Zoro # G1423601
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6-9 Years
- Includes 10 100-bead student rekenreks, 1 book
- Color Multi
- Material Wood, Metal, Plastic, Paper
- Recommended Grade Grade 1-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211370
- Zoro # G1423601
- UPC # 706406118713
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 6-9 Years |
Includes | 10 100-bead student rekenreks, 1 book |
Color | Multi |
Material | Wood, Metal, Plastic, Paper |
Recommended Grade | Grade 1-3 |
Description
This set includes 10 student wooden 100-Bead Rekenreks as well as a copy of our activity book – Working with the 100-Bead Rekenrek.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Trimmer, 18", Rolling, Be (508)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- ZORO SELECT Plastic Strapping, 3600ft L, 30 mil, Green (33RZ14)
- GREAT PAPERS Stationery Letterhead, Clouds, 8.5x11, PK80 (2014106)
- DIDAX Write-and-Wipe Coordinate Mats, PK10 (211448)
- DIDAX Unifix® Reading Phonics Kit (211278W)
- DIDAX Magnetic Fraction Number Line (211024W)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- DIDAX Student Clocks, 5in, PK6 (211550W)
- DIDAX Bullies, Victims & Bystanders Board Game (500042)
- LEARNING RESOURCES Alphabet Acorns Activity Set (6802)
- Didax Toys & Games