Shop All Toys & Games
Didax
Magnetic Fraction Number Line
Mfr # 211024W
Zoro # G7562049
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3-5
- Material Plastic, Magnet
- Recommended Age 8-11 Years
- Color Multi
- Includes 3 magnetic number lines, 66 magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Didax
- MFR # 211024W
- Zoro # G7562049
- UPC # 706406115248
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Grade | Grade 3-5 |
Material | Plastic, Magnet |
Recommended Age | 8-11 Years |
Color | Multi |
Includes | 3 magnetic number lines, 66 magnets |
Description
Complete color-coded magnetic set to teach fractions! This innovative set will help children to develop a deep understanding of fractions as numbers and explore equivalence, ordering, and operations with fractions. Set includes three magnetic number lines (open, eighths, and tenths), each 32" x 2", 60 color-coded magnet pieces (halves, fourths, eighths, sixteenths, thirds, sixths, fifths, and tenths), 9 label magnets, and two arrow magnets. The extensive teaching notes provide sample activities aligned to the CCSS. Packaged in hanging bag with header card. Grades 3-5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2" (57441)
- BSC PREFERRED 14 x 14'' - 6 Mil Reclosable Poly Bags, 250PK (S-3487)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- REGISTRY DoubleSided Cashier's Report, 500PK (1072816AH)
- DIDAX The Algebra Game: Quadratic Equations Basic (211754)
- DIDAX Ten-Frame Trains Activity Set (22200)
- DIDAX UNIFIX® Cubes for Pattern Building, PK240 (2-121)
- DIDAX Bullies, Victims & Bystanders Board Game (500042)
- DIDAX UNIFIX® Cube Set, 1000 pcs (2-BKA)
- DIDAX Unifix® Reading Phonics Kit (211278W)
- LEARNING RESOURCES New Sprouts Complete Play Food Set (9256)
- Didax Toys & Games