Shop All Toys & Games
Didax
Jumbo Unifix Cubes, Set of 20
Mfr # 211255
Zoro # G601243315
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-K
- Recommended Age 2-5 years
- Includes 20 cubes
- Color Assorted
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Didax
- MFR # 211255
- Zoro # G601243315
- UPC # 706406118072
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-K |
Recommended Age | 2-5 years |
Includes | 20 cubes |
Color | Assorted |
Material | Plastic |
Description
Little hands will love these easy-to-handle chunky connecting cubes. A great way for developing key number concepts including counting, one-to-one correspondence, cardinality and comparing. Just like traditional Unifix Cubes, these snap together easily and stay connected, yet can be pulled apart with minimal effort. Includes 20 cubes, 1.5" on all sides, in four bright colors. Activity ideas included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON INDEX, BNDR, A-Z, COL (11677)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01YW)
- SEALER SALES Vertical Stainless Steel Band Sealer (CBS-880II)
- U-MARK A20 Paint Marker Blue Rev tip 12/bx (10702)
- DIDAX Base Ten Blocks Small-Group Set, 161 Pieces (211738)
- DIDAX Unifix® Reading Phonics Kit (211278W)
- DIDAX Student Clocks, 5in, PK6 (211550W)
- DIDAX Ten-Frame Trains Activity Set (22200)
- DIDAX Giant Two-Color Counters (211226)
- DIDAX Chunks Word Building Game (195-15)
- TREFL -37379 Mountain Train Jigsaw Puzzle - 500 Piece (Trefl-37379)
- Didax Toys & Games