Shop All Toys & Games
Didax
Frayer Model + Venn Diagram Write-On/Wipe-Off Mats, Set of 10 PK
Mfr # 211264
Zoro # G101242917
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3-12
- Material Plastic
- Color White
- Recommended Age 8-18 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211264
- Zoro # G101242917
- UPC # 706406118409
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Recommended Grade | Grade 3-12 |
Material | Plastic |
Includes | 10 9" x 12" durable dry-erase mats |
Color | White |
Recommended Age | 8-18 years |
Description
These double-sided mats feature two popular graphics organizers that can be used for a variety of subjects. Mats have the Frayer Model on one side, and a Venn Diagram on the other. Mats measure 9" x 12" and are made of tough, flexible plastic for use with dry-erase markers. Set of 10 mats.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO DryErase Marker, Chisel Tip, Assorted, PK36 (1921061)
- CARDINAL 5" D-Ring Binder, Treated, White (32150)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39711)
- DIDAX Place Value Safari Game (2-867)
- DIDAX Unifix 1-120 Number Line (211504)
- DIDAX Rekenrek - 20 Bead, Group Set (211256)
- DIDAX One Hundred Bead Rekenrek Group Set (211370)
- DIDAX Write-and-Wipe Coordinate Mats, PK10 (211448)
- DIDAX UNIFIX® CVC Letter Cubes Set, PK90 (2-810)
- TREFL -37379 Mountain Train Jigsaw Puzzle - 500 Piece (Trefl-37379)
- Didax Toys & Games