Shop All Toys & Games
Didax
Fraction Number Line Flip Book
Mfr # 211791W
Zoro # G7545565
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 flip book
- Recommended Grade Grade 3-5
- Recommended Age 8-11 Years
- Material Paper, Plastic, Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211791W
- Zoro # G7545565
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 1 flip book |
Recommended Grade | Grade 3-5 |
Recommended Age | 8-11 Years |
Material | Paper, Plastic, Wire |
Description
Your students will be "flipping" over fractions with this versatile write-on/wipe-off book. Students can use the 18 different fraction number lines featured in this book to solve a wide variety of fraction, decimal, and percentage problems. Durable spiral-bound book is 4" x 12" and includes lines featuring thirds, quarters, fifths, eighths, tenths, twelfths, sixteenths, percents, as well as blank lines (single and dual). 20 pages.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGP5)
- CANON LS100TS 10-Digit Calculator (5936A028)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- GUIDECRAFT Magnification Blocks, 6 Pieces (G3018)
- DIDAX Rekenrek - 20 Bead, Group Set (211256)
- DIDAX Student Clocks, 5in, PK6 (211550W)
- DIDAX The Algebra Game: Quadratic Equations Basic (211754)
- DIDAX Unifix® Math Manipulative Kit (211896)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- DIDAX Unifix 1-120 Number Line (211504)
- SMALL WORLD TOYS Build-a-Pirate Ship (9725839)
- Didax Toys & Games