Shop All Toys & Games
Didax
Fraction Games + Activities with Dice Resource Book
Mfr # 211187
Zoro # G400926389
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Book
- Material Paper
- Recommended Grade Grade 3-5
- Color Multi
- Recommended Age 8-10 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211187
- Zoro # G400926389
- UPC # 706406119208
- Country of Origin United States
- Category Toys & Games
Details
Includes | 1 Book |
Material | Paper |
Recommended Grade | Grade 3-5 |
Color | Multi |
Recommended Age | 8-10 years |
Description
The more than 70 dice activities in this book go beyond conventional algorithms to awaken students' commonsense grasp of fractions. Students use fraction bars, number lines and competitive games (Tic-Tac-Toe, Four in a Row, Cross Over) to add, subtract, multiply and divide fractions; recognize proper, improper and mixed fractions; and work with equivalent fractions and inequalities. Each section includes detailed teacher notes for teaching fractions for understanding. 120 pages. Grades 3-5.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3 (BAU68769)
- WAUSAU PAPERS Neenah Paper Astrobrights Colored Paper 20270, 8-1/2" x 11", Neon Assorted, 500 Sheets/Ream (20270)
- BSC PREFERRED 3 x 5'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1307)
- PYRAMID Auto Totaling Time Clock, Digital (5000)
- DIDAX Unifix® Math Manipulative Kit (211896)
- DIDAX One Hundred Bead Rekenrek Group Set (211370)
- DIDAX Base Ten Blocks Small-Group Set, 161 Pieces (211738)
- DIDAX Write-and-Wipe Coordinate Mats, PK10 (211448)
- DIDAX Giant Two-Color Counters (211226)
- DIDAX Bullies, Victims & Bystanders Board Game (500042)
- EDUCATIONAL INSIGHTS Kanoodle® Game (2978)
- Didax Toys & Games