Shop All Toys & Games
Didax
Elementary Fraction Math Manipulative Kit
Mfr # 211897
Zoro # G4111323
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3-5
- Includes Fraction Squares, 3 sets; Fraction Circles, 3 sets; Write-On/Wipe-Off Fraction Mats, set of 10; Fractions Made Easy, Grade 3; Fractions Made Easy, Grade 4; Fraction Games & Activities with Dice, Grades 3–5; Magnetic Fraction Tiles; Hands-On Math Fraction Dominoes, 2 sets ; Hands-On Math Fraction Pizzas, 2 sets; Magnetic Equivalent Fractions; Magnetic Fraction Number Line; Jumbo Equivalence Dice, 10-sided, set of 12
- Recommended Age 8-10 Years
- Material Paper, Plastic, Dry Erase Material
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211897
- Zoro # G4111323
- UPC # 706406119918
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | Grade 3-5 |
Includes | Fraction Squares, 3 sets; Fraction Circles, 3 sets; Write-On/Wipe-Off Fraction Mats, set of 10; Fractions Made Easy, Grade 3; Fractions Made Easy, Grade 4; Fraction Games & Activities with Dice, Grades 3–5; Magnetic Fraction Tiles; Hands-On Math Fraction Dominoes, 2 sets ; Hands-On Math Fraction Pizzas, 2 sets; Magnetic Equivalent Fractions; Magnetic Fraction Number Line; Jumbo Equivalence Dice, 10-sided, set of 12 |
Recommended Age | 8-10 Years |
Material | Paper, Plastic, Dry Erase Material |
Color | Multi |
Description
This kit includes many hands-on manipulatives and 3 activity-packed resources full of teaching ideas for teaching and working with fractions. Kit Includes Fraction Squares, 3 sets; Fraction Circles, 3 sets; Write-On/Wipe-Off Fraction Mats, set of 10; Fractions Made Easy, Grade 3; Fractions Made Easy, Grade 4; Fraction Games & Activities with Dice, Grades 3–5; Magnetic Fraction Tiles; Hands-On Math Fraction Dominoes, 2 sets ; Hands-On Math Fraction Pizzas, 2 sets; Magnetic Equivalent Fractions; Magnetic Fraction Number Line; Jumbo Equivalence Dice, 10-sided, set of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK250 (HAM120023)
- HOUSE OF DOOLITTLE 14-Month Planner, Ruled, 7 x 10 In. (HOD260602)
- TAPE LOGIC Tape Logic® Labels, "Expedite", 3" x 5", Fluorescent Yellow, 500/Roll (DL2381)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96970)
- DIDAX Magnetic Fraction Number Line (211024W)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- DIDAX Place Value Safari Game (2-867)
- DIDAX CVC Spelling Board Game (195-181)
- DIDAX Didax DD-195181 Cvc Spelling Board Games (DD-195181)
- DIDAX Ten-Frame Trains Activity Set (22200)
- LEARNING RESOURCES Alphabet Soup Sorters, 208Pcs, Multi PK (LRNLER6801)
- Didax Toys & Games