Shop All Toys & Games
Didax
Easyshapes Foam Fraction Circles, 51 pieces
Mfr # 2-485W
Zoro # G7545215
original price:
$8.24
16% off
new price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 51 pieces
- Recommended Age 7-14 Years
- Material Foam
- Recommended Grade Grade 2-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Didax
- MFR # 2-485W
- Zoro # G7545215
- UPC # 706406100657
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 51 pieces |
Recommended Age | 7-14 Years |
Material | Foam |
Recommended Grade | Grade 2-8 |
Description
Eight color-coded circles in fractions of 1/2, 1/3, 1/4, 1/5, 1/6, 1/8, 1/10, 1/12 plus one whole. Made of dense foam, these circles are easy to handle and stay put nicely. 51 pieces in bag, 1/2 cm thick. Circles have a diameter of 3.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 96" x 48" 28 mil, Includes Air Valve (2GWP1)
- INTEGRA Grip Mechanical Pencils, Black Lead, PK12 (ITA36153)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Red (63602)
- MEAD Square Deal Comp Book, Wide/Legal, Black, 9.75 x 7.5, 100 Sheets, PK12 (72936)
- DIDAX Tactile Sandpaper Numerals 0-20 (211211)
- DIDAX Write-and-Wipe Coordinate Mats, PK10 (211448)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- DIDAX Chunks Word Building Game (195-15)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- DIDAX Magnetic Fraction Number Line (211024W)
- RADIO FLYER RADIO FLYER 18 Wagon, 150 lb Capacity, Steel, Classic Red (18)
- Didax Toys & Games