Shop All Toys & Games
Didax
Demonstration Clock, 12 inch
Mfr # 211552W
Zoro # G7543124
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 6-8 Years
- Material Plastic
- Recommended Grade Grade 1-3
- Includes 1 clock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Didax
- MFR # 211552W
- Zoro # G7543124
- UPC # 706406116108
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 6-8 Years |
Material | Plastic |
Recommended Grade | Grade 1-3 |
Includes | 1 clock |
Description
The hands of the Demonstration Clock move together on a gear to maintain accurate hour and minute relationships. Ideal for teaching young students the concept of telling time. Measures 12" diameter. Durable plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Mailing Tube, 15inLx3in.dia, Brown, PK24 (P3015K)
- PICA Big Ink Smart-Use Marker XL, Black (170/46/SB)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Pink PK12 (UNV08865)
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK24 (MC15)
- DIDAX Giant Two-Color Counters (211226)
- DIDAX One Hundred Bead Rekenrek Group Set (211370)
- DIDAX Tactile Sandpaper Uppercase Letters (210830)
- DIDAX Student Clocks, 5in, PK6 (211550W)
- DIDAX Unifix® Blend Cubes Set, 90 Pieces (2828)
- DIDAX Unifix® Reading Phonics Kit (211278W)
- TOY TIME Wooden Train Set with Play Mat Includes Deluxe Wood Tracks, Train Cars, Boats, Accessories for Kids (445769FVS)
- Didax Toys & Games