Shop All Toys & Games
Didax
Bullies, Victims & Bystanders Board Game
Mfr # 500042
Zoro # G5628498
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material cardboard, paper, plastic
- Recommended Grade 1-6
- Recommended Age 6-11 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 500042
- Zoro # G5628498
- Country of Origin China
- Category Toys & Games
Details
Material | cardboard, paper, plastic |
Recommended Grade | 1-6 |
Recommended Age | 6-11 Years |
Color | Multi |
Description
Raise your students' sensitivity to bullying with this exciting game! Students move along the board, selecting "Bullies," "Victims," or "Bystanders" cards. Children are encouraged to model good behavior on how to overcome bullying.
Use the Bullies, Victims and Bystanders game after a real-life bullying incident, and invite those involved to play the game in an effort to understand what it is like to be bullied, and how to prevent future incidences of bullying.
The cards can also be used as discussion points with children to explain why different behaviors are positive or negative.
Game contains one game board (20" square), 54 playing cards, 6 pawns, and a die.
Use the Bullies, Victims and Bystanders game after a real-life bullying incident, and invite those involved to play the game in an effort to understand what it is like to be bullied, and how to prevent future incidences of bullying.
The cards can also be used as discussion points with children to explain why different behaviors are positive or negative.
Game contains one game board (20" square), 54 playing cards, 6 pawns, and a die.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 25ft (WL-ED-PSC-050-25)
- PACON Grid Paper Roll, White, 1/2in Quadrille Ruled, 34in x 200ft (0077800)
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 30PK (81030)
- PROSKIT Round Hole Breadboard, 2420 Tie Points (900-249)
- DIDAX Chunks Word Building Game (195-15)
- DIDAX Tactile Sandpaper Uppercase Letters (210830)
- DIDAX Rekenrek - 20 Bead, Group Set (211256)
- DIDAX CVC Spelling Board Game (195-181)
- DIDAX Tactile Sandpaper Numerals 0-20 (211211)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- GOLIATH Pop the Pig Game (30546)
- Didax Toys & Games