Shop All Toys & Games
Didax
Base Ten Blocks Small-Group Set, 161 Pieces
Mfr # 211738
Zoro # G4112163
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Recommended Age 6-12 Years
- Recommended Grade Grade 1-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Didax
- MFR # 211738
- Zoro # G4112163
- UPC # 706406119246
- Country of Origin United States
- Category Toys & Games
Details
Color | Blue |
Material | Plastic |
Recommended Age | 6-12 Years |
Recommended Grade | Grade 1-6 |
Includes | 100 unit cubes, 50 ten rods, 10 hundred flats, 1 thousand cube, activity guide |
Description
Demonstrate place value concepts with this affordable set of base ten materials. Set is made of durable plastic and includes 100 unit cubes, 50 ten rods, 10 hundred flats, and 1 thousand cube as well as activity guide with teaching ideas. Set includes enough materials for 1-4 students and is perfect for the classroom or at home use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- SAX True Flow Colorburst Glaze, Pistachio, 1 Pint (S2615X)
- DIDAX Place Value Safari Game (2-867)
- DIDAX Ten-Frame Trains Activity Set (22200)
- DIDAX CVC Spelling Board Game (195-181)
- DIDAX Tactile Sandpaper Uppercase Letters (210830)
- DIDAX One Hundred Bead Rekenrek Group Set (211370)
- DIDAX UNIFIX® CVC Letter Cubes Set, PK90 (2-810)
- HASBRO Beyblade Burst QuadDrive Spinning Top Starter Pack Assorted (HSBF3338)
- Didax Toys & Games