Shop All Toys & Games
Didax
Algebraic Expressions and Equations Dominoes
Mfr # 211241
Zoro # G600936553
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 5-7
- Recommended Age 10-12 years
- Color Multi
- Includes 1 Domino Set
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Didax
- MFR # 211241
- Zoro # G600936553
- UPC # 706406117877
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 5-7 |
Recommended Age | 10-12 years |
Color | Multi |
Includes | 1 Domino Set |
Material | Foam |
Description
Our foam dominoes give students a fun way to practice and reinforce key math concepts. Game includes two sets of 24 color-coded dominoes (48 total pieces); each set is ideal for up to four players. Instructions included. Made of durable foam (3" x 1.5").
The problems in this set focus on the 5th and 6th grade level standards for algebraic expressions and equations. Ideal for any students needing additional practice.
The problems in this set focus on the 5th and 6th grade level standards for algebraic expressions and equations. Ideal for any students needing additional practice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 4x3-1/2in, PK100 (MP-354CB1)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- LUXOR Reversible Magnetic Whiteboard, 96"x40" (MB9640WW)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Terra Gn Pk (WAU22581)
- DIDAX Place Value Safari Game (2-867)
- DIDAX Unifix 1-120 Number Line (211504)
- DIDAX UNIFIX® Cubes for Pattern Building, PK240 (2-121)
- DIDAX UNIFIX® Cube Set, 1000 pcs (2-BKA)
- DIDAX Unifix® Reading Early Phonics Kit (211277W)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- POKEMON Paradox Rift Scarlet & Violet Trading Cards Paper (187-85511)
- Didax Toys & Games