Shop All Buffing Wheels
Dico
Soft Metals Buffing Kit, DICO Series
Mfr # 7500023
Zoro # G7622317
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 40
- Overall Thickness 1/2 in
- Sew Style Cushion, Spiral
- Overall Dia. 6 in
- Compatible Tool Type Buffing Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7500023
- Zoro # G7622317
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 6 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Soft Metals Buffing Kit |
Number of Plies | 40 |
Overall Thickness | 1/2 in |
Sew Style | Cushion, Spiral |
Compatible Tool Type | Buffing Machine |
Buffing Material | Cotton |
Primary Material Application | Brass, Copper, Nickel Alloy, Plastic |
Operating Speed - Maximum | 3,600 RPM |
Included Compound Type | Tripoli, White Rouge |
Included Compound Color | Brown, White |
Description
Soft Metals Buffing Kit, Buffing Material Cotton, Compatible Tool Type Buffing Machine, Connector Size 1 in, Connector Type Unthreaded Hole, Grade Not Applicable, Included Compound Color Brown, White, Included Compound Type Tripoli, White Rouge, Number of Plies 40, Operating Speed - Maximum 3,600 RPM, Overall Dia. 6 in, Overall Thickness 1/2 in, Primary Material Application Brass, Copper, Nickel Alloy, Plastic, Reducer Bushing Size 1/2 in, Sew Style Cushion, Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire End Wire Brush, Steel, 1-1/8" (90193)
- SCOTCH-BRITE Roloc Bristle Disc 07525, 2inx5/8 Tapere (07525)
- ACCUSHARP Knife Sharpener, DiamondHoned Tungsten Carbide Abrasive, Plastic Handle (001C)
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO 6 In. x 1/2 In. Buffing Wheel (7000194)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- WALTER SURFACE TECHNOLOGIES Cotton Buffing Drum, 4-3/4"x2"x5/8"-11 (07T425)
- Dico Buffing Wheels