Dico Products 3"Blu Fine Nyalox Mountd Wheel 541-783-3
Mfr # 9271479
Zoro # G204064713
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico Products
- MFR # 9271479
- Zoro # G204064713
- Country of Origin China
- Category Wire Wheel Brushes
Description
Maintains shape & will not rust. Will not shed bristles under normal conditions. Abrasive grit is impregnated throughout each bristle. Safer to use, will not puncture skin. 3 in. & 4 in. Mandrel mounted wheel brushes, ideal for getting into crevices and contours. Applications - Removing paints, corrosion, weld scale, surface rust & burns from metals. Prepare plastic, fiberglass, & rubber surfaces for adhesives. Preparing metal surfaces for primers & paint. Cleaning unfinished tile, stone, cement, and brick mortar. Removing old paint and finishes from wood. Cleaning & sanding wood turnings, railings, banisters, trim & molding. Rounding and blending edges, cutouts and joinings.
Features- Mounted
- Blue Color Code
- Diameter - 3 in.
- Grit - 240
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD30018 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD30018)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Ceramic, Red (282851)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- DICO PRODUCTS 541-777-3 3 In. Medium Nyalox Mounted Wheel Orange (339556)
- DICO PRODUCTS Piece Nyalox Wheel Brush Assortment (7500037)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8294)
- WEILER 10" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83340)
- PFERD 6" PSF Standard Twist Knot Wheel - .014 CS Wire, 5/8-1/2" A.H. (763988)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Fill, 5/8"-1/2" Arbor Hole (8695)
- CGW ABRASIVES Wire Whl, 4, Rdl Crimp, 0.014, SS, 5/8-11 AH (60651)
- Dico Products Wire Wheel Brushes