Shop All Buffing Wheels
Dico
Precious Metals Buffing Kit w/Buffing W
Mfr # 7500022
Zoro # G7620052
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 15
- Compatible Tool Type Buffing Machine
- Overall Dia. 6 in
- Buffing Material Canton Flannel
- Sew Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7500022
- Zoro # G7620052
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 6 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Precious Metals Buffing Kit |
Number of Plies | 15 |
Compatible Tool Type | Buffing Machine |
Buffing Material | Canton Flannel |
Sew Style | Cushion |
Overall Thickness | 1/2 in |
Operating Speed - Maximum | 3,600 RPM |
Included Compound Color | Red |
Included Compound Type | Jewelers Rouge |
Primary Material Application | Gold, Platinum, Silver |
Description
Precious Metals Buffing Kit, Buffing Material Canton Flannel, Compatible Tool Type Buffing Machine, Connector Size 1 in, Connector Type Unthreaded Hole, Grade Not Applicable, Included Compound Color Red, Included Compound Type Jewelers Rouge, Number of Plies 15, Operating Speed - Maximum 3,600 RPM, Overall Dia. 6 in, Overall Thickness 1/2 in, Primary Material Application Gold, Platinum, Silver, Reducer Bushing Size 1/2 in, Sew Style Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End Radius, 5/16in, Double (11753)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21074)
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253049105)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO 6 In. x 1/2 In. Buffing Wheel (7000194)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- DICO WHEEL BUFF 4"" FLANNEL (527-60-4)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- Dico Buffing Wheels