Shop All Buffing Wheels
Dico
Precious Metals Buffing Kit w/Buffing W
Mfr # 7500009
Zoro # G7622037
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Plies 15
- Sew Style Cushion
- Compatible Tool Type Buffing Machine
- Overall Thickness 1/2 in
- Buffing Material Canton Flannel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7500009
- Zoro # G7622037
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 4 in |
Details
Item | Precious Metals Buffing Kit |
Number of Plies | 15 |
Sew Style | Cushion |
Compatible Tool Type | Buffing Machine |
Overall Thickness | 1/2 in |
Buffing Material | Canton Flannel |
Included Compound Type | Jewelers Rouge |
Primary Material Application | Gold, Platinum, Silver |
Operating Speed - Maximum | 3,600 RPM |
Included Compound Color | Red |
Description
Precious Metals Buffing Kit, Buffing Material Canton Flannel, Compatible Tool Type Buffing Machine, Connector Size 1/4 in, Connector Type Hex Shank, Grade Not Applicable, Included Compound Color Red, Included Compound Type Jewelers Rouge, Number of Plies 15, Operating Speed - Maximum 3,600 RPM, Overall Dia. 4 in, Overall Thickness 1/2 in, Primary Material Application Gold, Platinum, Silver, Reducer Bushing Size Not Applicable, Sew Style Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 60 (7000148185)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- MIRKA Sanding Sheet, 9X11", P100, PK5 (23-104-100RP)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- DICO Buffing Wheel, 6 in dia. Overall (526-40-6)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- PFERD 3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44198)
- Dico Buffing Wheels