Shop All Buffing Wheels
Dico
Precious Metals Buffing Kit w/Buffing W
Mfr # 7500006
Zoro # G7622028
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 15
- Overall Thickness 1/2 in
- Buffing Material Canton Flannel
- Compatible Tool Type Buffing Machine
- Sew Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7500006
- Zoro # G7622028
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 4 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Precious Metals Buffing Kit |
Number of Plies | 15 |
Overall Thickness | 1/2 in |
Buffing Material | Canton Flannel |
Compatible Tool Type | Buffing Machine |
Sew Style | Cushion |
Operating Speed - Maximum | 3,600 RPM |
Included Compound Type | Jewelers Rouge |
Primary Material Application | Gold, Platinum, Silver |
Included Compound Color | Red |
Description
Precious Metals Buffing Kit, Buffing Material Canton Flannel, Compatible Tool Type Buffing Machine, Connector Size 1 in, Connector Type Unthreaded Hole, Grade Not Applicable, Included Compound Color Red, Included Compound Type Jewelers Rouge, Number of Plies 15, Operating Speed - Maximum 3,600 RPM, Overall Dia. 4 in, Overall Thickness 1/2 in, Primary Material Application Gold, Platinum, Silver, Reducer Bushing Size 1/2 in, Sew Style Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/4" to 1/4-20 Shank Adapter - For Quick Change Flap Discs (45299)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 4-1/2x.045in, Type 1A (75523)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, Reg, 40G (42702)
- 3M SAND DISC 80G 5X5"" 5PK (DISC5IN5PK80)
- DICO WHEEL BUFF 4"" FLANNEL (527-60-4)
- DICO 4 In. x 1/2 In. Spiral Sewn Buffing Wheel (7000128)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- DICO 6 In. x 1/2 In. Buffing Wheel (7000194)
- DICO Buffing Wheel, 6 in dia. Overall (526-40-6)
- CS UNITEC Cotton Buffing Wheel, 4in x 2in (CS2405)
- Dico Buffing Wheels