Shop All Felt Bobs
Dico
Piece Hard felt Bob kit with 1/Mand
Mfr # 7500066
Zoro # G7619937
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1/4 in
- Head Length 3/4 in, 1 in, 1 1/2 in
- Shank Dia. 1/4 in
- Number of Pieces 4
- Bob Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Dia. | 1/4 in |
Head Length | 3/4 in, 1 in, 1 1/2 in |
Shank Dia. | 1/4 in |
Shank Length | 3/4 in |
Details
Number of Pieces | 4 |
Item | Piece Hard felt Bob kit with 1/Mand |
Bob Material | Felt |
Operating Speed - Maximum | 3,600 RPM |
Bob Shape | Ball, Cone, Cylinder, Pear |
Description
Piece Hard felt Bob kit with 1/Mand, Bob Material Felt, Bob Shape Ball, Cone, Cylinder, Pear, Density Grade Hard, Head Dia. 1/4 in, Head Length 3/4 in, 1 in, 1 1/2 in, Number of Pieces 4, Operating Speed - Maximum 3,600 RPM, Shank Dia. 1/4 in, Shank Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Utility Cloth Roll, 75 ft. L, Very Fine (66254408554)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 50 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211914)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099275)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91032)
- PFERD Felt Point Cylindr. - 1/4" x 3/8" - 1/8" Shank, Medium Grade (48520)
- PFERD Felt Point Conical Pointed - 3/4" x 1" - 1/4" Shank, Medium Grade (48576)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- PFERD Felt Point Cylindr. - 9/16" x 3/4" - 1/4" Shank, Medium Grade (48524)
- PFERD Felt Point Conical Pointed - 5/16" x 1/2" - 1/8" Shank, Medium Grade (48570)
- PFERD Felt Point Cylindr. - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48526)
- PFERD Felt Point Cylindr. - 3/8" x 9/16" - 1/8" Shank, Medium Grade (48522)
- Dico Felt Bobs