Shop All Buffing Wheels
Dico
Hard Metals Buffing Kit, DICO Series
Mfr # 7500021
Zoro # G7619867
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 40
- Sew Style Cushion, Spiral
- Overall Thickness 1/2 in
- Compatible Tool Type Buffing Machine
- Overall Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7500021
- Zoro # G7619867
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 6 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Hard Metals Buffing Kit |
Number of Plies | 40 |
Sew Style | Cushion, Spiral |
Overall Thickness | 1/2 in |
Compatible Tool Type | Buffing Machine |
Included Compound Color | Black, Gray |
Primary Material Application | Ferrous Metal, Stainless Steel, Steel, Titanium |
Included Compound Type | Emery, Stainless |
Operating Speed - Maximum | 3,600 RPM |
Buffing Material | Cotton |
Description
Hard Metals Buffing Kit, Buffing Material Cotton, Compatible Tool Type Buffing Machine, Connector Size 1 in, Connector Type Unthreaded Hole, Grade Not Applicable, Included Compound Color Black, Gray, Included Compound Type Emery, Stainless, Number of Plies 40, Operating Speed - Maximum 3,600 RPM, Overall Dia. 6 in, Overall Thickness 1/2 in, Primary Material Application Ferrous Metal, Stainless Steel, Steel, Titanium, Reducer Bushing Size 1/2 in, Sew Style Cushion, Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG INOX - Type 27 (61113)
- DICO PRODUCTS Compound Assortment w/tubes of Jewelers, (7100066)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 220X VAC-8 (37540)
- WEILER 4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 (58216)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- DICO 6 In. x 1/2 In. Buffing Wheel (7000194)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO Buffing Wheel, 6 in dia. Overall (526-40-6)
- DICO WHEEL BUFF 6""CUSHION SEW (527-36-6)
- 3M Buffing Pad 5100N, 18", Red, PK5 (5100N 695)
- Dico Buffing Wheels