Shop All Buffing Wheels
Dico
Hard Metals Buffing Kit, DICO Series
Mfr # 7500005
Zoro # G7619483
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 40
- Overall Thickness 1/2 in
- Overall Dia. 4 in
- Compatible Tool Type Buffing Machine
- Sew Style Cushion, Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7500005
- Zoro # G7619483
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 4 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Hard Metals Buffing Kit |
Number of Plies | 40 |
Overall Thickness | 1/2 in |
Compatible Tool Type | Buffing Machine |
Sew Style | Cushion, Spiral |
Included Compound Color | Black, Gray |
Operating Speed - Maximum | 3,600 RPM |
Buffing Material | Cotton |
Included Compound Type | Emery, Stainless |
Primary Material Application | Ferrous Metal, Stainless Steel, Steel, Titanium |
Description
Hard Metals Buffing Kit, Buffing Material Cotton, Compatible Tool Type Buffing Machine, Connector Size 1 in, Connector Type Unthreaded Hole, Grade Not Applicable, Included Compound Color Black, Gray, Included Compound Type Emery, Stainless, Number of Plies 40, Operating Speed - Maximum 3,600 RPM, Overall Dia. 4 in, Overall Thickness 1/2 in, Primary Material Application Ferrous Metal, Stainless Steel, Steel, Titanium, Reducer Bushing Size 1/2 in, Sew Style Cushion, Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (284177)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1/4" Mounting Hole (7100141915)
- WEILER Single Spiral Brush, Power, 1.25"dia. (91191)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 60-100 Grit Medium, 50 Lb Bag (401)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO WHEEL BUFF 4"" FLANNEL (527-60-4)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- 3M Buff and Blend NonWvn Abrsive, HS, 6", PK10 (860708)
- Dico Buffing Wheels