Shop All Flap Discs
Dico
Dico 7500041 Nyalox 4 in. Mandrel Mounted Flap Brush - Pack of 3
Mfr # 7500041
Zoro # G704126379
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dico
- MFR # 7500041
- Zoro # G704126379
- UPC # 82123750413
- Country of Origin China
- Category Flap Discs
Description
Contains 1 each gray, orange & blue Nyalox brush. Nyalox outlasts wire brushes & are safer to use. Abrasives are inpregnated within every bristle Gray is coarse 80 grit, orange medium 120 grit, blue 240 grit. 1/4 hex mandrel mounted 4 dia wheel brushes wont rust, either
Features- Conveniently color coded with aluminum oxide abrasive impregnated throughout each bristle
- Pack of 3
- 80 grit-coarse-gray
- 120 grit-medium-orange and 240 grit-fine-blue
- Diameter: 4"
- Arbor Size: 1/4"
- Grit: 80, 120, 240 Grit
- Grit Type: Fine, Medium and Coarse
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 3 In 1 Knife Sharpener (61463685356)
- PFERD Coated Belt, Al/Oxd, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide (49468)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 50 Grit, TS (66261126558)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183499)
- UNITED ABRASIVES/SAIT SAIT 77721 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Medium/80 Grit, 10-Pack (77721)
- DEWALT 4-1/2" x 5/8"-11 36g type 29 HP flap disc (DW8311)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 60, Med. (66261183500)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60642)
- CGW ABRASIVES Flap Disc, 6x7/8, T29, Z3, XL, 60G (53064)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66254461060)
- DEWALT 4-1/2" x 7/8" 40g type 27 HP flap disc (DW8351)
- Dico Flap Discs