Shop All Wire Wheel Brushes
Dico
Dico 7500039 Nyalox 4 in. Mandrel Mounted Radial Wheel Brush - Pack of 3
Mfr # 7500039
Zoro # G404068221
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dico
- MFR # 7500039
- Zoro # G404068221
- UPC # 82123750390
- Country of Origin China
- Category Wire Wheel Brushes
Description
Contains 1 each gray, orange & blue Nyalox brush. Nyalox outlasts wire brushes & are safer to use. Abrasives are inpregnated within every bristle Gray is coarse 80 grit, orange medium 120 grit, blue 240 grit. 1/4 hex mandrel mounted 4 dia wheel brushes wont rust, either
Features- 4 in. Mandrel Mounted Radial Wheel Brush
- Pack of 3
- Diameter: 4"
- Arbor Size: 1/4"
- Material: Aluminum Oxide
- Maximum Speed: 2500 rpm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, SC, 3in, XCrs, TR (66261013403)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 3in, 800G (66260306369)
- 3M CUBITRON Sanding Abrasive Disc, 320 Grit, PK50 (737U)
- SGSPRO Carbide Bur Set, Inox Cut, 5 pcs., 1/4 in. (19187)
- DICO Brush Whl Gry Crs 4.5X5/8-11In (7200075)
- DICO WHEEL NYALOX3""CRS ORANGE (541-777-3)
- DICO Dico 7200087 4.5 in. Dia. 0.63-11 Angle Grinder Wheel Brush Non Abrasive - White (7200087)
- DICO Dico 7200077 4.5 in. Dia. 0.63-11 Angle Grinder Wheel Brush; Medium - Orange (7200077)
- DICO WHEEL NYALOX4""CRS ORANGE (541-778-4)
- DIABLO X-LOCK Carbon Steel Crimped Wire Wheel, (DWW400XCWC01F)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .020" Steel Fill, 1/4" Stem (17967)
- Dico Wire Wheel Brushes