Shop All Buffing & Polishing Compounds
Dico
Dico 7500021 6 in. Buffing Kit for Stainless
Mfr # 7500021
Zoro # G504126210
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7500021
- Zoro # G504126210
- UPC # 82123524267
- Country of Origin China
- Category Buffing & Polishing Compounds
Description
Buffing kit with compounds matched with buffs for polishing stainless to a mirror finish. 6 dia buffs have 1 arbor holes with adapter flanges for 1/2 included. Fits most 6 bench grinders Compounds are 2 ounce sizes each of emery & stainless. Made & in USA.
Specifications- Size: 6"
- Arbor: 1 in.
- Flanges: 1/2 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 120G (66260307838)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370793)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838972)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (6427)
- DICO Buffing Compound, Clamshell, Brown, 7.5 in. (529-TC6-B)
- DICO Buffing Compound, Clamshell, White, 7.5 in. (529-WR1-B)
- DICO Buff Compound Brn3-1/4Oz (531-TC6)
- DICO Buffing Compound, 12 in Thick, Emery Cloth, Black (7100920)
- DICO Dico 7100942 Jewelers Rouge Buffing Compound for Use with Buffing Wheels; Brown - Brick (7100942)
- DICO Buffing Compound, Clamshell, Red, 7.5 in. (529-JR1-B)
- CGW ABRASIVES Buffing Compound, White, SS51,1200G (49652)
- Dico Buffing & Polishing Compounds