Shop All Bench Grinders
Dico
Dico 7200067 6 in. Dia. Bench Grinder Brush; Medium - Orange
Mfr # 7200067
Zoro # G904061005
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dico
- MFR # 7200067
- Zoro # G904061005
- UPC # 82123417569
- Country of Origin China
- Category Bench Grinders
Description
Nyalox 6 bench grinders outlasts wire brushes & are safer to use. Abrasives are inpregnated within every bristle Orange is medium 120 grit. 5/8 arbor hole includes bushing for 1/2 arbors. Nyalox brushes wont rust, Dont shed bristles or prick your skin.
Features- Bristles will not shed or puncture skin
- Lasts 10X longer
- Resists rust
- Ideal for wood and metal
- Superior to wire brushes
- Made from an abrasive-infused nylon
- Female threading
- Color: Orange
- Diameter: 6"
- Grit: 120 grit
- Wire type: Medium
- Material: Nylon
- Maximum Speed: 12500 rpm
- Application: Rust and Paint Removal
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 5.75" Hd Deep Grip Jaw (For 13060 Titan Iii Chuck Only) (13040)
- DRILL AMERICA 7/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/64)
- ASTRO PNEUMATIC Portable Work Stand w/Sling, 500lb. Cap (557005)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (400H41)
- BALDOR-RELIANCE Baldor-Reliance Grinders/Buffer, , 28C 4P GRNDR W/EXH (1022WD)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT2)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L84)
- BIESEMEYER Delta 6" Variable Speed Bench Grinder (23-196)
- DAYTON Bench Grinder with Stand, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L32)
- METABO DS 200 Plus 8" Bench Grinder (604200420)
- Dico Bench Grinders