Shop All Bench Grinders
Dico
Dico 7200063 6 in. Dia. Bench Grinder Brush Fine - Blue
Mfr # 7200063
Zoro # G804061006
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7200063
- Zoro # G804061006
- UPC # 82123417668
- Country of Origin China
- Category Bench Grinders
Description
Nyalox 6 bench grinders outlasts wire brushes & are safer to use. Abrasives are inpregnated within every bristle Blue is Fine 240 grit. 5/8 arbor hole includes bushing for 1/2 arbors. Nyalox brushes wont rust, Dont shed bristles or prick your skin.
Features- Bristles will not shed or puncture skin
- Lasts 10X longer
- Resists rust
- Ideal for wood and metal
- Superior to wire brushes
- Made from an abrasive-infused nylon
- Female threading
- Color: Blue
- Diameter: 6"
- Grit: 240 grit
- Wire type: Fine
- Material: Nylon
- Maximum Speed: 12500 rpm
- Application: Rust and Paint Removal
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 29/64 COBALT JOBBER LENGTH (HN3016129)
- TOLSEN 9-in. Industrial Tower Pincer End Nipper Wire End Cutters Snips Plier (10040)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 2" Dia., Thru Tap (GNH1-HEXRT5----)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4523)
- H & H INDUSTRIAL PRODUCTS 8" Heavy Duty Bench Grinder (7600-0028)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F65)
- DAYTON Bench Grinder, 12 in Max. Wheel Dia, 1 1/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (1FYX2)
- OREGON Standard Duty 1/3 HP Lawnmower Blade Grinder (88-025)
- PALMGREN Grinder, w/Dust Collctn, 1/3HP, 115/230V (9682062)
- DEWALT 6" (150mm) Bench Grinder (DW756)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (2LKR5)
- Dico Bench Grinders