Shop All Buffing Wheels
Dico
Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick
Mfr # 7100972
Zoro # G004126284
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7100972
- Zoro # G004126284
- UPC # 82123009726
- Country of Origin China
- Category Buffing Wheels
Description
Green Rouge Buffing Compound is used with Cushion sewn type buffs for coloring action on most metals but is ideal for brass and stainless steel. Used after a Dico aggressive cut compound for best results Dico green rouge will prouce a deeper color to brass or a clear mirror appearance to stainless. Made & in USA.
Specifications- Color: Green
- Size: Brick
- Shape: Rectangular
- Compound: Diamond rouge
- Dimension: 7" x 2-3/4" x 1-1/2"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 6x1.5x1, Unmounted, FW, 60G (41056)
- DIABLO HOOK&LOCK DSC 5""320G 50P (DCD050320H50G)
- DIABLO SandNet 11 in. L X 9 in. W 220 Grit Ceramic Sanding Sheet 5 pk (DND911220H05G)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 2000 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768528)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- DICO WHEEL BUFF 6""CUSHION SEW (527-36-6)
- DICO WHEEL BUFF 4"" FLANNEL (527-60-4)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- SM ARNOLD Disc Polishing Buffing Pad (0055)
- Dico Buffing Wheels