Shop All Buffing & Polishing Compounds
Dico
Dico 7100962 Rouge Buffing Compound for Use with Buffing Wheels; White - Brick
Mfr # 7100962
Zoro # G704126225
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7100962
- Zoro # G704126225
- UPC # 82123009627
- Country of Origin China
- Category Buffing & Polishing Compounds
Description
White Rouge Buffing Compound is used with Cushion sewn type buffs for coloring action on most metals. Used after a Dico aggressive cut compound for best results Dico white rouge is the finest microabrasives for mirror finishing. Made & in USA.
Specifications- Color: White
- Size: Brick
- Shape: Rectangular
- Compound: Diamond rouge
- Dimension: 7" x 2-3/4" x 1-1/2"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 120GR0 (04D212)
- ZORO SELECT Disc Backup Pad, 5" dia., 10,000 Max. RPM (08834168967)
- GATOR GRIT Gator 11 in. L X 9 in. W 150 Grit Emery Waterproof Sandpaper (3290)
- NORTON ABRASIVES Flap Disc, Aluminum Oxide, 4 1/2" dia (77696097539)
- DICO Buffing Compound, 12 in Thick, Emery Cloth, Black (7100920)
- DICO Buffing Compound, Clamshell, White, 7.5 in. (529-WR1-B)
- DICO Dico 7100942 Jewelers Rouge Buffing Compound for Use with Buffing Wheels; Brown - Brick (7100942)
- DICO Buffing Compound, Clamshell, Blue, 7.5 in. (529-PBC-B)
- DICO Buffing Compound, Clamshell, Black, 7.5 in. (529-E5-B)
- DICO Buffing Compound, Clamshell, Brown, 7.5 in. (529-TC6-B)
- DISSTON MM Jewels Rouge (160532)
- Dico Buffing & Polishing Compounds