Shop All Buffing & Polishing Compounds
Dico
Dico 7100942 Jewelers Rouge Buffing Compound for Use with Buffing Wheels; Brown - Brick
Mfr # 7100942
Zoro # G504126043
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7100942
- Zoro # G504126043
- UPC # 82123009429
- Country of Origin China
- Category Buffing & Polishing Compounds
Description
Red Jewelers Rouge Buffing Compound is used with Cushion sewn type buffs for coloring action on precious metals. Dico red rouge is the finest available microabrasives. Made & in USA.
Specifications- Color: Brown
- Size: Brick
- Shape: Rectangular
- Compound: Jewelers Rouge
- Dimension: 7" x 2-3/4" x 1-1/2"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-21080)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370196)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- DYNABRADE 3" Interface Pad w/ 6 holes (53875)
- DICO BUFFING COMPOUNDS ASST (531-444)
- DICO Buffing Compound, Clamshell, Black, 7.5 in. (529-E5-B)
- DICO Buffing Compound, Clamshell, Blue, 7.5 in. (529-PBC-B)
- DICO Buffing Compound, Clamshell, Green, 7.5 in. (529-GRN-B)
- DICO Buff Compound Brn3-1/4Oz (531-TC6)
- DICO Buffing Compound, 12 in Thick, Emerald Green Rouge, Green (7100970)
- DICO PRODUCTS Compound Jeweler Rouge Small (1385103)
- Dico Buffing & Polishing Compounds