Shop All Buffing & Polishing Compounds
Dico
Dico 7100912 Tripoli Buffing Compound for Use with Buffing Wheels; Brown - Brick
Mfr # 7100912
Zoro # G504126081
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dico
- MFR # 7100912
- Zoro # G504126081
- UPC # 82123009122
- Country of Origin China
- Category Buffing & Polishing Compounds
Description
Buffing Compound is used with Spiral sewn type buffs on copper brass or aluminum. Dico compound is the finest microabrasives for mirror finishing. Made & in USA.
Specifications- Color: Brown
- Size: Brick
- Shape: Rectangular
- Compound: Tripoli
- Dimension: 7" x 2-3/4" x 1-1/2"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98121)
- ZORO SELECT Buffing Compound, White, 1 lb. (12U092)
- 3M Refill Roll, 85 ft. L x 3-1/4in., 180 Grit (7000045205)
- WEILER Wolverine 3/4" Crimped Wire End Brush .014" Steel Fill 1/4" Stem (36246)
- DICO Buff Compound Stnls4.5Oz (7100930(SCR))
- DICO Buffing Compound, Clamshell, White, 7.5 in. (529-WR1-B)
- DICO Buffing Compound, 12 in Thick, Emerald Green Rouge, Green (7100970)
- DICO Buffing Compound, Clamshell, Brown, 7.5 in. (529-TC6-B)
- DICO Buffing Compound, 12 in Thick, Emery Cloth, Black (7100920)
- DICO Buffing Compound, Clamshell, Red, 7.5 in. (529-JR1-B)
- DICO PRODUCTS BUFF COMPOUND EMERY4.5OZ (531-E5)
- Dico Buffing & Polishing Compounds