Shop All End Mill Holders
Dico
Dico 2005944 0.5 in. x 3 in. Arbor Adapter 0.25 Inex
Mfr # 2005944
Zoro # G503979794
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 2005944
- Zoro # G503979794
- UPC # 82123760764
- Country of Origin Unknown
- Category End Mill Holders
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Size: 1/2 Inch
- Length: 3 in.
- Product Type: Arbor Adapter
- Shank Diameter: 1/4 in.
- Shank Type: Hex
- Usage: Adapter for Mounting Buffing wheels to Drill Tool
- Compatibility: Cordless Or Corded Drills
- Diameter: 1/4 in.
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m22x1 HSS Metric Hand Tap (DWTSMT22X1)
- EAZYPOWER Hex Key Power Bit, 3/16", 6" (79363)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- KLEIN TOOLS Bucket Bag, Orange, Polyester Interior, Polypropylene Bottom, Plastic Exterior, 15 Pockets (5144HBS)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- GS TOOLING CAT40 20mm x 250 End Mill Holder (531664)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-820)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- WALTER Modular tool holding system adapters C4-391.01-40 060A (C4-391.01-40 060A)
- HHIP 4" X 1-1/2 Bore 45 Degree Octagon 7 Insert Indexable Face Mill (2068-4001)
- Dico Milling & Drilling Toolholders