Shop All Buffing Wheels
Dico
Buffing Wheel, 8 in dia. Overall
Mfr # 526-60-8
Zoro # G810831976
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 15
- Buffing Material Canton Flannel
- Overall Thickness 1/2 in
- Overall Dia. 8 in
- Sew Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-60-8
- Zoro # G810831976
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 8 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 15 |
Buffing Material | Canton Flannel |
Overall Thickness | 1/2 in |
Sew Style | Cushion |
Primary Material Application | Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel |
Operating Speed - Maximum | 3,600 RPM |
Compatible Tool Type | Buffing Machine |
Description
Buffing Wheel, Sew Style Cushion, Buffing Material Canton Flannel, Overall Dia. 8 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 15, Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 3,600 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P120 G, AlO, PK100 (66261131632)
- GATOR FINISHING AlumiNext Sandpaper Super Sponge, 180 Very Fine Grit (7365)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P100 Grit (9A-570-100)
- DEWALT 10" x 7/64" x 5/8" general purpose cutting wheel (DW8003)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- Dico Buffing Wheels