Shop All Buffing Wheels
Dico
Buffing Wheel, 8 in dia. Overall
Mfr # 526-40-8
Zoro # G410831871
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 40
- Sew Style Spiral
- Overall Dia. 8 in
- Buffing Material Cotton
- Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-40-8
- Zoro # G410831871
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 8 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 40 |
Sew Style | Spiral |
Buffing Material | Cotton |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Steel |
Overall Thickness | 1/2 in |
Compatible Tool Type | Buffing Machine |
Operating Speed - Maximum | 3,600 RPM |
Description
Buffing Wheel, Sew Style Spiral, Buffing Material Cotton, Overall Dia. 8 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 40, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 3,600 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252941130)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (77696090141)
- FLEX-HONE TOOL BC212400 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC212400)
- METABO Cutting Wheel 7" x 1/16" x 7/8" - A46TZ Slicer Plus (655801000)
- DICO WHEEL BUFF 4"" FLANNEL (527-60-4)
- DICO Buffing Wheel, 6 in dia. Overall (526-40-6)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO WHEEL BUFF 6""CUSHION SEW (527-36-6)
- DICO 6 In. x 1/2 In. Buffing Wheel (7000194)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- MIRKA Twisted Wool, Coarse Pad, 3"x1", PK12 (MPADTW-3)
- Dico Buffing Wheels