Shop All Buffing Wheels
Dico
Buffing Wheel, 8 in dia. Overall
Mfr # 526-38-8
Zoro # G210831835
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 7
- Sew Style Spiral
- Overall Dia. 8 in
- Overall Thickness 1/2 in
- Buffing Material Sisal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-38-8
- Zoro # G210831835
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 8 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 7 |
Sew Style | Spiral |
Overall Thickness | 1/2 in |
Buffing Material | Sisal |
Primary Material Application | Steel |
Compatible Tool Type | Buffing Machine |
Operating Speed - Maximum | 3,600 RPM |
Description
Buffing Wheel, Sew Style Spiral, Buffing Material Sisal, Overall Dia. 8 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 7, Primary Material Application Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 3,600 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Pad Holder, 7in D, 6000 RPM, Threaded (7000028353)
- CGW ABRASIVES CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide (59525)
- DYNABRADE Belt, 1" W x 18" L, Medium (78030)
- MIRKA Gold 2.75X17.5" Plain P80, Abrasive (23-170-080)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- DICO 6 In. x 1/2 In. Buffing Wheel (7000194)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- DICO 4 In. x 1/2 In. Spiral Sewn Buffing Wheel (7000128)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide (7000121147)
- Dico Buffing Wheels